The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
50113037
Leuze Sensors, LSIS 462i Series
Product Description
LSIS 462i M45-W1-01, Smartacamera
Specifications
Specifications
Type
Smart Camera
Number of Horizontal Pixels
752 Pixels
Number of Vertical Pixels
480 Pixels
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Operating Voltage
18-30 VDC
Nominal Voltage
24 VDC
Number of Inputs/Outputs
8
Number of Connections
3
Connection Type
M12 Connector
Operating Temperature
32-113 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
50113051
Leuze Sensors, LSIS 462i Series
Product Description
LSIS 462i M45-W1, Smartacamera
Specifications
Specifications
Type
Smart Camera
Number of Horizontal Pixels
752 Pixels
Number of Vertical Pixels
480 Pixels
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Operating Voltage
18-30 VDC
Nominal Voltage
24 VDC
Number of Inputs/Outputs
8
Number of Connections
3
Connection Type
M12 Connector
Operating Temperature
32-113 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
50113052
Leuze Sensors, LSIS 462i Series
Product Description
LSIS 462i M43-W1-01, Smartacamera
Specifications
Specifications
Type
Smart Camera
Number of Horizontal Pixels
752 Pixels
Number of Vertical Pixels
480 Pixels
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Operating Voltage
18-30 VDC
Nominal Voltage
24 VDC
Number of Inputs/Outputs
8
Number of Connections
3
Connection Type
M12 Connector
Operating Temperature
32-113 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
50113053
Leuze Sensors, LSIS 462i Series
Product Description
LSIS 462i M43-W1, Smartacamera
Specifications
Specifications
Type
Smart Camera
Number of Horizontal Pixels
752 Pixels
Number of Vertical Pixels
480 Pixels
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Operating Voltage
18-30 VDC
Nominal Voltage
24 VDC
Number of Inputs/Outputs
8
Number of Connections
3
Connection Type
M12 Connector
Operating Temperature
32-113 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
50116985
Leuze Sensors, LSIS 462i Series
Product Description
LSIS 462i M43-I1-01, Smartacamera
Specifications
Specifications
Type
Smart Camera
Number of Horizontal Pixels
752 Pixels
Number of Vertical Pixels
480 Pixels
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Operating Voltage
18-30 VDC
Nominal Voltage
24 VDC
Number of Inputs/Outputs
8
Number of Connections
3
Connection Type
M12 Connector
Operating Temperature
32-113 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
50116986
Leuze Sensors, LSIS 462i Series
Product Description
LSIS 462i M43-I1, Smartacamera
Specifications
Specifications
Type
Smart Camera
Number of Horizontal Pixels
752 Pixels
Number of Vertical Pixels
480 Pixels
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Operating Voltage
18-30 VDC
Nominal Voltage
24 VDC
Number of Inputs/Outputs
8
Number of Connections
3
Connection Type
M12 Connector
Operating Temperature
32-113 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
50116987
Leuze Sensors, LSIS 462i Series
Product Description
LSIS 462i M43-M1-01, Smartacamera
Specifications
Specifications
Type
Smart Camera
Number of Horizontal Pixels
752 Pixels
Number of Vertical Pixels
480 Pixels
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Operating Voltage
18-30 VDC
Nominal Voltage
24 VDC
Number of Inputs/Outputs
8
Number of Connections
3
Connection Type
M12 Connector
Operating Temperature
32-113 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
50116988
Leuze Sensors, LSIS 462i Series
Product Description
LSIS 462i M43-M1, Smartacamera
Specifications
Specifications
Type
Smart Camera
Number of Horizontal Pixels
752 Pixels
Number of Vertical Pixels
480 Pixels
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Operating Voltage
18-30 VDC
Nominal Voltage
24 VDC
Number of Inputs/Outputs
8
Number of Connections
3
Connection Type
M12 Connector
Operating Temperature
32-113 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
50116989
Leuze Sensors, LSIS 462i Series
Product Description
LSIS 462i M45-I1-01, Smartacamera
Specifications
Specifications
Type
Smart Camera
Number of Horizontal Pixels
752 Pixels
Number of Vertical Pixels
480 Pixels
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Operating Voltage
18-30 VDC
Nominal Voltage
24 VDC
Number of Inputs/Outputs
8
Number of Connections
3
Connection Type
M12 Connector
Operating Temperature
32-113 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
50116990
Leuze Sensors, LSIS 462i Series
Product Description
LSIS 462i M45-I1, Smartacamera
Specifications
Specifications
Type
Smart Camera
Number of Horizontal Pixels
752 Pixels
Number of Vertical Pixels
480 Pixels
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Operating Voltage
18-30 VDC
Nominal Voltage
24 VDC
Number of Inputs/Outputs
8
Number of Connections
3
Connection Type
M12 Connector
Operating Temperature
32-113 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Sensors
Manufacturer
Leuze
Product Series
LSIS 462i
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved